Motion
MSC001-20
Slotted Shim - Pack, C, 1 1/4 in Slot Size, 20 Per Pack
Mi Item #00614322
MFR #MSC001-20
Price$62.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slotted Shim - Pack, C, 1 1/4 in Slot Size, 20 Per Pack
Mi Item #00614322
MFR #MSC001-20

Mfr description
SIZE C 4 .001 SHIM 20 PACK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$62.12/each

Specifications

Dimensions

  • Length
    4 in
  • Shim Size
    C
  • Slot Size
    1 1/4 in
  • Thickness
    .001 in
  • Width
    4 in

Details

  • Material
    302/304 SS
  • Package Quantity
    20
  • Type
    Pack
  • UPC_NO
    79423410567
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)