Motion
MSC003-20
Slotted Shim - With Tab, C Size, 1-1/4 in Slot Size, 0.0030 in Thickness, Stainless Steel Material
MI ITEM #00614332
MFR #MSC003-20
Price$58.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slotted Shim - With Tab, C Size, 1-1/4 in Slot Size, 0.0030 in Thickness, Stainless Steel Material
MI ITEM #00614332
MFR #MSC003-20

Mfr description
SIZE C 4 .003 SHIM 20 PACK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$58.33/each

Specifications

Dimensions

  • Bolt Size
    7/8 in
  • Length
    4 in
  • Shim Length
    4 in
  • Shim Size
    C
  • Shim Thickness
    0.0030 in
  • Shim Width
    4 in
  • Size
    C - 4 in x 4 in
  • Slot Depth
    2-3/4 in
  • Slot Size
    1-1/4 in
  • Slot Width
    1-1/4 in
  • Tab Height
    3/4 in
  • Tab Width
    2-1/4 in
  • Thickness
    0.0030 in
  • Width
    4 in

Details

  • Application
    Used For Spacing On Pumps, Motors, Compressors, Generators And Other Plant Machinery
  • Grade
    302/304
  • Material
    Stainless Steel
  • Package Quantity
    20
  • Resistance Application Features
    Rust and Corrosion
  • Rockwell Hardness
    C35-45
  • Shim Material
    Stainless Steel
  • Shim Temper
    Full Hard
  • Shim Type
    Slotted Shim with Tab
  • Temper
    Full Hard
  • Thickness Tolerance
    +/-0.0002 in
  • Type
    With Tab
  • UPC_NO
    79423410569

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)