Motion
MSD125-20
Slotted Shim - Pack, D, 1 5/8 in Slot Size, 20 Per Pack
Mi Item #00614447
MFR #MSD125-20
Price$296.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slotted Shim - Pack, D, 1 5/8 in Slot Size, 20 Per Pack
Mi Item #00614447
MFR #MSD125-20

Mfr description
SIZE D 5 .125 SHIM 20 PACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$296.21/each

Specifications

Dimensions

  • Length
    5 in
  • Shim Size
    D
  • Slot Size
    1 5/8 in
  • Thickness
    .125 in
  • Width
    5 in

Details

  • Material
    302/304 SS
  • Package Quantity
    20
  • Type
    Pack
  • UPC_NO
    79423410596
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)