Motion
001 BUNA-N O-RING (500 PER BAG)

DICHTOMATIK
001 BUNA-N O-RING (500 PER BAG)

O-Ring - Buna-N Material, 0.0313 in ID, 0.0313 in Cross Section, 70 Durometer
MI ITEM #00614599
MFR #001 BUNA-N O-RING (500 PER BAG)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
001 BUNA-N O-RING (500 PER BAG)

O-Ring - Buna-N Material, 0.0313 in ID, 0.0313 in Cross Section, 70 Durometer
MI ITEM #00614599
MFR #001 BUNA-N O-RING (500 PER BAG)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter  
    0.0313 in
  • Outside Diameter  
    3/32 in

Details

  • Additional Details
    Listed With Underwriter's Laboratories
  • Back Up O Ring Number
    8-001
  • Cross Section
    0.0313 in
  • Cross Section Tolerance
    .040 Plus Or Minus .003
  • Description
    O-Ring
  • Durometer
    70 Durometer
  • Hardness
    70 Shore D
  • Inside Diameter Tolerance
    .029 Plus Or Minus .004
  • Material
    Buna-N
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Quad O-Ring Number
    Qr-4001
  • Standard Package Quantity
    500 Per Bag
  • Temperature Range
    Minus 40° To 275°
  • Trade / Brand Name
    Chemigum, Nysyn, Krynac, Hycar, Paracril, Perbunan
  • Typical Application
    Use With Abrasive Or High Pressure Applications

Overview

Mfr description
573002474 001 BUNA-N O-RING (500/BAG)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought