Motion
12 FLANGE O-RING

GATES RUBBER CO
12 FLANGE O-RING

72540007 O-Ring - 0.1250 in Cross Section, 1.000 in ID, 1-1/4 in OD, 70 Durometer, Buna-N Material
Mi Item #00614874
MFR #12 FLANGE O-RING
Price$2.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12 FLANGE O-RING

72540007 O-Ring - 0.1250 in Cross Section, 1.000 in ID, 1-1/4 in OD, 70 Durometer, Buna-N Material
Mi Item #00614874
MFR #12 FLANGE O-RING

Mfr description
12FLOR BUNA O-RING
  • 90 Durometer Hardness.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.21/each

Specifications

Dimensions

  • End Size
    12
  • Inside Diameter  
    1.000 in
  • Outside Diameter  
    1-1/4 in

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Cross Section
    0.1250 in
  • Description
    O-Ring
  • Durometer
    70 Durometer
  • End Type
    FLOR
  • Fitting Type
    O-Ring
  • Hardness
    70 Shore D
  • Manufacturer Catalog Number
    7254-0007
  • Manufacturer Upc Number
    072053149180
  • Material
    Polychloroprene (Neoprene)
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Standard Package Quantity
    1 Each
  • Temperature Range
    Minus 40° To 275°
  • Trade / Brand Name
    Chemigum, Nysyn, Krynac, Hycar, Paracril, Perbunan
  • Typical Application
    Use With Petroleum Lubricants, Hydraulic Oils, Gasoline, Water,& Alcohol
  • UPC_NO
    072053149180
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)