Motion
12X252
Weatherhead O-Ring
MI ITEM #00614877
MFR #12X252
Price$2.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead O-Ring
MI ITEM #00614877
MFR #12X252

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2.95/each

Specifications

Dimensions

  • Inside Diameter  
    0.984 in
  • Outside Diameter  
    1.25 in
  • Overall Length
    0.13 in
  • Overall Weight
    0.01 lb
  • Thickness
    0.125 in

Details

  • Accessory Type
    O-ring
  • Durometer
    90
  • Manufacturer Catalog Number
    12X252
  • Manufacturer Upc Number
    725975027813
  • Material
    Buna-N
  • Product Type
    O-Rings
  • UPC_NO
    725975027813

Overview

Mfr description
12 X 252 O-RING
  • Available in a variety of sizes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text