Motion
16X252
Weatherhead O-Ring
Mi Item #00614894
MFR #16X252
Price$3.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead O-Ring
Mi Item #00614894
MFR #16X252

Mfr description
16 X 252 O-RING
  • Available in a variety of sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.72/each

Specifications

Dimensions

  • Inside Diameter  
    1.296 in
  • Outside Diameter  
    1.5625 in
  • Overall Weight
    0.01 lb
  • Thickness
    0.125 in

Details

  • Accessory Type
    O-ring
  • Durometer
    90
  • Manufacturer Catalog Number
    16X252
  • Manufacturer Upc Number
    725975027875
  • Material
    Buna-N
  • Product Type
    O-Rings
  • UPC_NO
    725975027875
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)