Motion
242 BUNA-N O-RING (100 PER BAG)

DICHTOMATIK
242 BUNA-N O-RING (100 PER BAG)

O-Ring - Buna-N Material, 4.000 in ID, 0.1250 in Cross Section, 70 Durometer
Mi Item #00614958
MFR #242 BUNA-N O-RING (100 PER BAG)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
242 BUNA-N O-RING (100 PER BAG)

O-Ring - Buna-N Material, 4.000 in ID, 0.1250 in Cross Section, 70 Durometer
Mi Item #00614958
MFR #242 BUNA-N O-RING (100 PER BAG)

Mfr description
573009750 242 BUNA-N O-RING (100/BAG)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter  
    4.000 in
  • Outside Diameter  
    4-1/4 in

Details

  • Additional Details
    Listed With Underwriter's Laboratories
  • Back Up O Ring Number
    8-242
  • Cross Section
    0.1250 in
  • Cross Section Tolerance
    .139 Plus Or Minus .004
  • Description
    O-Ring
  • Durometer
    70 Durometer
  • Hardness
    70 Shore D
  • Inside Diameter Tolerance
    3.984 Plus Or Minus .028
  • Material
    Buna-N
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Quad O-Ring Number
    Qr-4242
  • Standard Package Quantity
    100 Per Bag
  • Temperature Range
    Minus 40° To 275°
  • Trade / Brand Name
    Chemigum, Nysyn, Krynac, Hycar, Paracril, Perbunan
  • Typical Application
    Use With Petroleum Lubricants, Hydraulic Oils, Gasoline, Water,& Alcohol
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)