Specifications
Dimensions
- Inside Diameter25.000 in
- Outside Diameter25-3/8 in
Details
- Additional DetailsListed With Underwriter's Laboratories
- Back Up O Ring Number8-394
- Cross Section0.1875 in
- Cross Section Tolerance.210 Plus Or Minus .005
- DescriptionO-Ring
- Durometer70 Durometer
- Hardness70 Shore D
- Inside Diameter Tolerance24.940 Plus Or Minus .115
- MaterialBuna-N
- Method SoldPriced Per Each
- Product TypeO-Rings
- Quad O-Ring NumberQr-4384
- Standard Package Quantity25 Per Bag
- Temperature RangeMinus 40° To 275°
- Trade / Brand NameChemigum, Nysyn, Krynac, Hycar, Paracril, Perbunan
- Typical ApplicationUse With Petroleum Lubricants, Hydraulic Oils, Gasoline, Water,& Alcohol
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)