Motion
OK311
O-Ring - Buna-N Material
Mi Item #00618696
MFR #OK311
Price$170.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-Ring - Buna-N Material
Mi Item #00618696
MFR #OK311

Mfr description
OK-311 O-RING KIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$170.32/each

Specifications

Details

  • Additional Details
    30 Sizes In Kit
  • Description
    O-Ring Kit
  • Material
    Buna-N
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Standard Package Quantity
    1 Each
  • Trade / Brand Name
    National Seal
  • Typical Application
    Emergency Maintenance
  • UPC_NO
    053893515946
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)