Motion
OK312
O-Ring Kit - 3mm - 44 mm ID, 7 mm - 52 mm OD, 2mm -4 mm Cross Section, Nitrile Rubber Material
MI ITEM #00618697
MFR #OK312
Price$234.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-Ring Kit - 3mm - 44 mm ID, 7 mm - 52 mm OD, 2mm -4 mm Cross Section, Nitrile Rubber Material
MI ITEM #00618697
MFR #OK312

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$234.46/each

Specifications

Dimensions

  • Inside Diameter  
    3mm - 44 mm
  • Outside Diameter  
    7 mm - 52 mm

Details

  • Cross Section
    2mm -4 mm
  • Description
    O-Ring Kit
  • Manufacturer Upc Number
    053893515953
  • Material
    Nitrile Rubber
  • Product Type
    O-Rings
  • UPC_NO
    053893515953

Overview

Mfr description
OK-312 O-RING KIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought