Specifications
Details
- Additional Details30 Sizes In Kit
- DescriptionO-Ring Kit
- MaterialFluorocarbon / Viton
- Method SoldPriced Per Each
- Product TypeO-Rings
- Seal MaterialViton (FKM)
- Standard Package Quantity1 Each
- Trade / Brand NameNational Seal
- Typical ApplicationEmergency Maintenance
- UPC_NO053893515960