Motion
312 FKM O-RING (25 PER BAG)

DICHTOMATIK
312 FKM O-RING (25 PER BAG)

O-Ring - Fluorocarbon / Viton Material, 0.6250 in ID, 0.1875 in Cross Section, 75 Durometer
Mi Item #00620368
MFR #312 FKM O-RING (25 PER BAG)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
312 FKM O-RING (25 PER BAG)

O-Ring - Fluorocarbon / Viton Material, 0.6250 in ID, 0.1875 in Cross Section, 75 Durometer
Mi Item #00620368
MFR #312 FKM O-RING (25 PER BAG)

Mfr description
312 FKM O-RING (25 PER BAG)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter  
    0.6250 in
  • Outside Diameter  
    1 in

Details

  • Additional Details
    Compression Set Resistance Is Excellent
  • Back Up O Ring Number
    8-312
  • Cross Section
    0.1875 in
  • Cross Section Tolerance
    .210 Plus Or Minus .005
  • Description
    O-Ring
  • Durometer
    75 Durometer
  • Hardness
    75 Shore D
  • Inside Diameter Tolerance
    .600 Plus Or Minus .009
  • Material
    Fluorocarbon / Viton
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Quad O-Ring Number
    Qr-4312
  • Standard Package Quantity
    25 Per Bag
  • Temperature Range
    Minus 31° To 437°
  • Trade / Brand Name
    Viton / Fluorel
  • Typical Application
    Use With Abrasive Or High Pressure Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)