Motion
907 BUNA O-PACK (25 PACK)

DICHTOMATIK
907 BUNA O-PACK (25 PACK)

O-Ring - Buna-N Material, 0.53 in ID, 0.082 in Cross Section, 70 Durometer
MI ITEM #00621303
MFR #907 BUNA O-PACK (25 PACK)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
907 BUNA O-PACK (25 PACK)

O-Ring - Buna-N Material, 0.53 in ID, 0.082 in Cross Section, 70 Durometer
MI ITEM #00621303
MFR #907 BUNA O-PACK (25 PACK)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
907 BUNA O-PACK (25 PACK)

Specifications

  • Description
    O-Ring Boss For Straight Thread Tube Fitting
  • Hardness
    70 Shore D
  • Cross Section
    0.082 in
  • Inside Diameter
  • Outside Diameter
  • Material
    Buna-N
  • Temperature Range
    Minus 40° To 275°
  • Typical Application
    Use With Petroleum Lubricants, Hydraulic Oils, Gasoline, Water,& Alcohol
  • Durometer
    70 Durometer
  • Standard Package Quantity
    25 Per Pack
  • Trade / Brand Name
    Chemigum, Nysyn, Krynac, Hycar, Paracril, Perbunan
  • Method Sold
    Priced Per Pack / Sold Per Pack
  • Additional Details
    O-Ring For 7/16 In. Male O-Ring Boss Thread
  • Product Type
    O-Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought