Motion
012 FKM O-PACK (20-PACK)

DICHTOMATIK
012 FKM O-PACK (20-PACK)

O-Pack - 0.063 in Cross Section, 0.375 in ID, 0.500 in OD, 75 Durometer, Fluorocarbon / Viton Material
MI ITEM #00624744
MFR #012 FKM O-PACK (20-PACK)
Price$17.45/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
012 FKM O-PACK (20-PACK)

O-Pack - 0.063 in Cross Section, 0.375 in ID, 0.500 in OD, 75 Durometer, Fluorocarbon / Viton Material
MI ITEM #00624744
MFR #012 FKM O-PACK (20-PACK)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17.45/pk

Specifications

Dimensions

  • Inside Diameter  
    0.375 in
  • Outside Diameter  
    0.500 in

Details

  • Additional Details
    Compression Set Resistance Is Excellent
  • Back Up O Ring Number
    8-012
  • Cross Section
    0.063 in
  • Cross Section Tolerance
    .070 Plus Or Minus .003
  • Description
    O-Ring
  • Durometer
    75 Durometer
  • Hardness
    75 Shore D
  • Inside Diameter Tolerance
    .364 Plus Or Minus .005
  • Material
    Fluorocarbon / Viton
  • Method Sold
    Priced Per Pack / Sold Per Pack
  • Product Type
    O-Rings
  • Quad O-Ring Number
    Qr-4012
  • Standard Package Quantity
    20 Per Pack
  • Temperature Range
    Minus 31° To 437°
  • Trade / Brand Name
    Viton / Fluorel
  • Typical Application
    Use With Abrasive Or High Pressure Applications

Overview

Mfr description
012 FKM O-PACK (20-PACK)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text