Motion
455 FKM O-PACK (1-PACK)

DICHTOMATIK
455 FKM O-PACK (1-PACK)

O-Ring - Fluorocarbon / Viton Material, 13.000 in ID, 0.250 in Cross Section, 75 Durometer
Mi Item #00625385
MFR #455 FKM O-PACK (1-PACK)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
455 FKM O-PACK (1-PACK)

O-Ring - Fluorocarbon / Viton Material, 13.000 in ID, 0.250 in Cross Section, 75 Durometer
Mi Item #00625385
MFR #455 FKM O-PACK (1-PACK)

Mfr description
V75455-1 VITON O-RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter  
    13.000 in
  • Outside Diameter  
    13-1/2 in

Details

  • Additional Details
    Compression Set Resistance Is Excellent
  • Back Up O Ring Number
    8-455
  • Cross Section
    0.250 in
  • Cross Section Tolerance
    .272 Plus Or Minus .006
  • Description
    O-Ring
  • Durometer
    75 Durometer
  • Hardness
    75 Shore D
  • Inside Diameter Tolerance
    12.975 Plus Or Minus .060
  • Material
    Fluorocarbon / Viton
  • Method Sold
    Priced Per Pack / Sold Per Pack
  • Product Type
    O-Rings
  • Quad O-Ring Number
    Qr-4455
  • Standard Package Quantity
    1 Pack
  • Temperature Range
    Minus 31° To 437°
  • Trade / Brand Name
    Viton / Fluorel
  • Typical Application
    Use With Abrasive Or High Pressure Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)