Motion
910 FKM O-PACK (10 PACK)

DICHTOMATIK
910 FKM O-PACK (10 PACK)

O-Ring - Fluorocarbon / Viton Material, 0.755 in ID, 0.097 in Cross Section, 75 Durometer
Mi Item #00625445
MFR #910 FKM O-PACK (10 PACK)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
910 FKM O-PACK (10 PACK)

O-Ring - Fluorocarbon / Viton Material, 0.755 in ID, 0.097 in Cross Section, 75 Durometer
Mi Item #00625445
MFR #910 FKM O-PACK (10 PACK)

Mfr description
910 FKM O-PACK (10 PACK)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter  
    0.755 in
  • Outside Diameter  
    0.949 in

Details

  • Additional Details
    O-Ring For 5/8 In. Male O-Ring Boss Thread
  • Cross Section
    0.097 in
  • Description
    O-Ring Boss For Straight Thread Tube Fitting
  • Durometer
    75 Durometer
  • Hardness
    75 Shore D
  • Material
    Fluorocarbon / Viton
  • Method Sold
    Priced Per Pack / Sold Per Pack
  • Product Type
    O-Rings
  • Standard Package Quantity
    10 Per Pack
  • Temperature Range
    Minus 31° To 437°
  • Trade / Brand Name
    Viton / Fluorel
  • Typical Application
    Use With Abrasive Or High Pressure Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)