Motion
HO-50ST PA B1M

ROTOR CLIP CO INC
HO-50ST PA B1M

Housing Retaining Ring - 0.500 in Housing Bore, 0.5280 to 0.5320 in Groove Dia, 0.0390 to 0.0420 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00626060
MFR #HO-50ST PA B1M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROTOR CLIP CO INC
HO-50ST PA B1M

Housing Retaining Ring - 0.500 in Housing Bore, 0.5280 to 0.5320 in Groove Dia, 0.0390 to 0.0420 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00626060
MFR #HO-50ST PA B1M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Free Outside Diameter
    0.5430 to 0.5580 in
  • Groove Diameter
    0.5280 to 0.5320 in
  • Groove Width
    0.0390 to 0.0420 in

Details

  • Design
    Standard Lugs
  • Housing ID
    0.500 in
  • Material
    Carbon Steel - Phosphate Coating
  • Style
    Axially Installed
  • Type
    Internal

Overview

Mfr description
HO-50ST PA B1M RET RING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text