Specifications
Dimensions
- Free Outside Diameter0.6150 to 0.6300 in
- Groove Diameter0.5940 to 0.5980 in
- Groove Width0.0390 to 0.0420 in
Details
- DesignStandard Lugs
- Housing ID0.562 in
- MaterialCarbon Steel - Zinc Dichromate Coating
- StyleAxially Installed
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)