Specifications
Dimensions
- Free Outside Diameter0.6890 to 0.7040 in
- Groove Diameter0.6630 to 0.6670 in
- Groove Width0.0390 to 0.0420 in
Details
- DesignStandard Lugs
- Housing ID0.625 in
- MaterialCarbon Steel - Phosphate Coating
- StyleAxially Installed
- TypeINTERNAL