Specifications
Dimensions
- Free Outside Diameter0.7580 to 0.7730 in
- Groove Diameter0.7300 to 0.7340 in
- Groove Width0.0390 to 0.0420 in
Details
- DesignStandard Lugs
- Housing ID0.688 in
- MaterialCarbon Steel - Phosphate Coating
- StyleAxially Installed
- TypeInternal