Motion
HO-87 STPA
Housing Retaining Ring - 0.875 in Housing Bore, 0.9280 to 0.9340 in Groove Dia, 0.0460 to 0.0490 in Groove Width, Carbon Steel - Phosphate Coating Material
Mi Item #00626152
MFR #HO-87 STPA
Price$0.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housing Retaining Ring - 0.875 in Housing Bore, 0.9280 to 0.9340 in Groove Dia, 0.0460 to 0.0490 in Groove Width, Carbon Steel - Phosphate Coating Material
Mi Item #00626152
MFR #HO-87 STPA

Mfr description
HO-87 STPA RET RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.21/each

Specifications

Dimensions

  • Free Outside Diameter
    0.9610 to 0.9860 in
  • Groove Diameter
    0.9280 to 0.9340 in
  • Groove Width
    0.0460 to 0.0490 in

Details

  • Design
    Standard Lugs
  • Housing ID
    0.875 in
  • Material
    Carbon Steel - Phosphate Coating
  • Style
    Axially Installed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)