1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ROTOR CLIP CO INC
HO-45 SS
Housing Retaining Ring - 0.453 in Housing Bore, 0.4750 to 0.4790 in Groove Dia, 0.0290 to 0.0320 in Groove Width, Stainless Steel Material
MI ITEM #
00626225
MFR #
HO-45 SS
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Fasteners
Pins and Retaining Rings
Retaining Rings
ROTOR CLIP CO INC HO-45 SS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ROTOR CLIP CO INC
HO-45 SS
Housing Retaining Ring - 0.453 in Housing Bore, 0.4750 to 0.4790 in Groove Dia, 0.0290 to 0.0320 in Groove Width, Stainless Steel Material
MI ITEM #
00626225
MFR #
HO-45 SS
Mfr description
HO-45 SS RET RING
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Free Outside Diameter
0.4930 to 0.5080 in
Groove Diameter
0.4750 to 0.4790 in
Groove Width
0.0290 to 0.0320 in
Details
Design
Standard Lugs
Housing ID
0.453 in
Material
Stainless Steel
Style
Axially Installed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items