Motion
HO-62 SS
Housing Retaining Ring - 0.625 in Housing Bore, 0.6630 to 0.6670 in Groove Dia, 0.0390 to 0.0420 in Groove Width, Stainless Steel Material
MI ITEM #00626262
MFR #HO-62 SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housing Retaining Ring - 0.625 in Housing Bore, 0.6630 to 0.6670 in Groove Dia, 0.0390 to 0.0420 in Groove Width, Stainless Steel Material
MI ITEM #00626262
MFR #HO-62 SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HO-62 SS RET RING

Specifications

  • Housing ID
    0.625 in
  • Material
    Stainless Steel
  • Groove Diameter
    0.6630 to 0.6670 in
  • Groove Width
    0.0390 to 0.0420 in
  • Free Outside Diameter
    0.6890 to 0.7040 in
  • Design
    Standard Lugs
  • Style
    Axially Installed
  • UPC_NO
    72171701899

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text