Specifications
Dimensions
- Free Outside Diameter1.2290 to 1.2740 in
- Groove Diameter1.1930 to 1.2010 in
- Groove Width0.0560 to 0.0600 in
Details
- DesignStandard Lugs
- Housing ID1.125 in
- MaterialCarbon Steel - Zinc Dichromate Coating
- StyleAxially Installed
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)