Specifications
Dimensions
- Free Outside Diameter1.4360 to 1.4810 in
- Groove Diameter1.3920 to 1.4000 in
- Groove Width0.0560 to 0.0600 in
Details
- DesignStandard Lugs
- Housing ID1.312 in
- MaterialCarbon Steel - Phosphate Coating
- StyleAxially Installed
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)