Motion
HO-131 STZD
Housing Retaining Ring - 1.312 in Housing Bore, 1.3920 to 1.4000 in Groove Dia, 0.0560 to 0.0600 in Groove Width, Carbon Steel - Zinc Dichromate Coating Material
Mi Item #00626333
MFR #HO-131 STZD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housing Retaining Ring - 1.312 in Housing Bore, 1.3920 to 1.4000 in Groove Dia, 0.0560 to 0.0600 in Groove Width, Carbon Steel - Zinc Dichromate Coating Material
Mi Item #00626333
MFR #HO-131 STZD

Mfr description
HO-131 STZD RET RING
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
The quantity selected requires a Quote Request.
Quote Required

Specifications

Dimensions

  • Free Outside Diameter
    1.4360 to 1.4810 in
  • Groove Diameter
    1.3920 to 1.4000 in
  • Groove Width
    0.0560 to 0.0600 in

Details

  • Design
    Standard Lugs
  • Housing ID
    1.312 in
  • Material
    Carbon Steel - Zinc Dichromate Coating
  • Style
    Axially Installed
  • UPC_NO
    72171703234
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)