Specifications
Dimensions
- Free Outside Diameter1.5060 to 1.5510 in
- Groove Diameter1.4570 to 1.4650 in
- Groove Width0.0560 to 0.0600 in
Details
- DesignStandard Lugs
- Housing ID1.375 in
- MaterialCarbon Steel - Phosphate Coating
- StyleAxially Installed
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)