Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housing Retaining Ring - 1.500 in Housing Bore, 1.5900 to 1.5980 in Groove Dia, 0.0560 to 0.0600 in Groove Width, Carbon Steel - Zinc Dichromate Coating Material
Mi Item #00626376
MFR #HO-150 STZD

Mfr description
HO-150 STZD RET RING
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Free Outside Diameter
    1.6400 to 1.6850 in
  • Groove Diameter
    1.5900 to 1.5980 in
  • Groove Width
    0.0560 to 0.0600 in

Details

  • Design
    Standard Lugs
  • Housing ID
    1.500 in
  • Material
    Carbon Steel - Zinc Dichromate Coating
  • Style
    Axially Installed
  • Type
    INTERNAL
  • UPC_NO
    72171702389
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)