Specifications
Dimensions
- Free Outside Diameter1.7790 to 1.8390 in
- Groove Diameter1.7200 to 1.7300 in
- Groove Width0.0680 to 0.0720 in
Details
- DesignStandard Lugs
- Housing ID1.625 in
- MaterialCarbon Steel - Phosphate Coating
- StyleAxially Installed
Overview
Mfr description
HO-162 STPA RET RING