Motion
HO-175 STZD
Housing Retaining Ring - Internal, 1.750 in Housing ID, Standard Lugs, Carbon Steel - Zinc Dichromate Coating Material
Mi Item #00626426
MFR #HO-175 STZD
Price$3.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housing Retaining Ring - Internal, 1.750 in Housing ID, Standard Lugs, Carbon Steel - Zinc Dichromate Coating Material
Mi Item #00626426
MFR #HO-175 STZD

Mfr description
HO-175 STZD RET RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.76/each

Specifications

Details

  • Design
    Standard Lugs
  • Housing ID
    1.750 in
  • Material
    Carbon Steel - Zinc Dichromate Coating
  • Style
    Axially Installed
  • Type
    INTERNAL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)