Specifications
Dimensions
- Free Outside Diameter0.8910 to 0.9160 in
- Groove Diameter0.8590 to 0.8650 in
- Groove Width0.0460 to 0.0490 in
Details
- DesignStandard Lugs
- Housing ID0.812 in
- MaterialStainless Steel
- StyleAxially Installed
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)