Specifications
Dimensions
- Free Outside Diameter1.1010 to 1.1260 in
- Groove Diameter1.0630 to 1.0690 in
- Groove Width0.0460 to 0.0490 in
Details
- DesignStandard Lugs
- Housing ID1.000 in
- MaterialStainless Steel
- StyleAxially Installed
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)