Specifications
Dimensions
- Free Outside Diameter2.0290 to 2.0890 in
- Groove Diameter1.9570 to 1.9670 in
- Groove Width0.0680 to 0.0720 in
Details
- DesignStandard Lugs
- Housing ID1.850 in
- MaterialCarbon Steel - Phosphate Coating
- StyleAxially Installed
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)