Specifications
Dimensions
- Free Outside Diameter2.1850 to 2.2450 in
- Groove Diameter2.1170 to 2.1270 in
- Groove Width0.0680 to 0.0720 in
Details
- DesignStandard Lugs
- Housing ID2.000 in
- MaterialCarbon Steel - Zinc Dichromate Coating
- StyleAxially Installed
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)