Specifications
Dimensions
- Free Outside Diameter2.3200 to 2.3900 in
- Groove Diameter2.2450 to 2.2570 in
- Groove Width0.0860 to 0.0910 in
Details
- DesignStandard Lugs
- Housing ID2.125 in
- MaterialCarbon Steel - Phosphate Coating
- StyleAxially Installed
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)