Specifications
Dimensions
- Free Outside Diameter2.9500 to 3.0200 in
- Groove Diameter2.8420 to 2.8540 in
- Groove Width0.1030 to 0.1080 in
Details
- DesignStandard Lugs
- Housing ID2.688 in
- MaterialCarbon Steel - Phosphate Coating
- StyleAxially Installed
- TypeINTERNAL
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)