Motion
HO-137 SS
Housing Retaining Ring - 1.375 in Housing Bore, 1.4570 to 1.4650 in Groove Dia, 0.0560 to 0.0600 in Groove Width, Stainless Steel Material
MI ITEM #00626718
MFR #HO-137 SS
Price$5.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housing Retaining Ring - 1.375 in Housing Bore, 1.4570 to 1.4650 in Groove Dia, 0.0560 to 0.0600 in Groove Width, Stainless Steel Material
MI ITEM #00626718
MFR #HO-137 SS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5.68/each

Specifications

Dimensions

  • Free Outside Diameter
    1.5060 to 1.5510 in
  • Groove Diameter
    1.4570 to 1.4650 in
  • Groove Width
    0.0560 to 0.0600 in

Details

  • Design
    Standard Lugs
  • Housing ID
    1.375 in
  • Material
    Stainless Steel
  • Style
    Axially Installed

Overview

Mfr description
HO-137 SS RET RING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought