Specifications
Dimensions
- Free Outside Diameter1.6400 to 1.6850 in
- Groove Diameter1.5900 to 1.5980 in
- Groove Width0.0560 to 0.0600 in
Details
- DesignStandard Lugs
- Housing ID1.500 in
- MaterialStainless Steel
- StyleAxially Installed
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)