1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ROTOR CLIP CO INC
HO-162 SS
Housing Retaining Ring - 1.625 in Housing Bore, 1.7200 to 1.7300 in Groove Dia, 0.0680 to 0.0720 in Groove Width, Stainless Steel Material
MI ITEM #
00626768
MFR #
HO-162 SS
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Fasteners
Pins and Retaining Rings
Retaining Rings
ROTOR CLIP CO INC HO-162 SS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ROTOR CLIP CO INC
HO-162 SS
Housing Retaining Ring - 1.625 in Housing Bore, 1.7200 to 1.7300 in Groove Dia, 0.0680 to 0.0720 in Groove Width, Stainless Steel Material
MI ITEM #
00626768
MFR #
HO-162 SS
Mfr description
HO-162 SS RET RING
Compare
Save to List
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
The quantity selected requires a Quote Request.
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Free Outside Diameter
1.7790 to 1.8390 in
Groove Diameter
1.7200 to 1.7300 in
Groove Width
0.0680 to 0.0720 in
Details
Design
Standard Lugs
Housing ID
1.625 in
Material
Stainless Steel
Style
Axially Installed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items