Specifications
Dimensions
- Free Outside Diameter4.4930 to 4.6230 in
- Groove Diameter4.3590 to 4.3710 in
- Groove Width0.1200 to 0.1250 in
Details
- DesignStandard Lugs
- Housing ID4.125 in
- MaterialCarbon Steel - Zinc Dichromate Coating
- StyleAxially Installed