Specifications
Dimensions
- Free Outside Diameter1.8490 to 1.9090 in
- Groove Diameter1.7870 to 1.7970 in
- Groove Width0.0680 to 0.0720 in
Details
- DesignStandard Lugs
- Housing ID1.688 in
- MaterialStainless Steel
- StyleAxially Installed
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)