Motion
HO-175 SS
Housing Retaining Ring - 1.750 in Housing Bore, 1.8530 to 1.8630 in Groove Dia, 0.0680 to 0.0720 in Groove Width, Stainless Steel Material
Mi Item #00626937
MFR #HO-175 SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housing Retaining Ring - 1.750 in Housing Bore, 1.8530 to 1.8630 in Groove Dia, 0.0680 to 0.0720 in Groove Width, Stainless Steel Material
Mi Item #00626937
MFR #HO-175 SS

Mfr description
HO-175 SS RET RING
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
The quantity selected requires a Quote Request.
Quote Required

Specifications

Dimensions

  • Free Outside Diameter
    1.9170 to 1.9770 in
  • Groove Diameter
    1.8530 to 1.8630 in
  • Groove Width
    0.0680 to 0.0720 in

Details

  • Design
    Standard Lugs
  • Housing ID
    1.750 in
  • Material
    Stainless Steel
  • Style
    Axially Installed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)