Motion
HO-200 SS
Housing Retaining Ring - 2.000 in Housing Bore, 2.1170 to 2.1270 in Groove Dia, 0.0680 to 0.0720 in Groove Width, Stainless Steel Material
Mi Item #00626982
MFR #HO-200 SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housing Retaining Ring - 2.000 in Housing Bore, 2.1170 to 2.1270 in Groove Dia, 0.0680 to 0.0720 in Groove Width, Stainless Steel Material
Mi Item #00626982
MFR #HO-200 SS

Mfr description
HO-200 SS RET RING
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Free Outside Diameter
    2.1850 to 2.2450 in
  • Groove Diameter
    2.1170 to 2.1270 in
  • Groove Width
    0.0680 to 0.0720 in

Details

  • Design
    Standard Lugs
  • Housing ID
    2.000 in
  • Material
    Stainless Steel
  • Style
    Axially Installed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)