Motion
HO-462 STPA
Housing Retaining Ring - 4.625 in Housing Bore, 4.8590 to 4.8710 in Groove Dia, 0.1200 to 0.1250 in Groove Width, Carbon Steel - Phosphate Coating Material
Mi Item #00627031
MFR #HO-462 STPA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housing Retaining Ring - 4.625 in Housing Bore, 4.8590 to 4.8710 in Groove Dia, 0.1200 to 0.1250 in Groove Width, Carbon Steel - Phosphate Coating Material
Mi Item #00627031
MFR #HO-462 STPA

Mfr description
HO-462 STPA RET RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Free Outside Diameter
    5.0110 to 5.1410 in
  • Groove Diameter
    4.8590 to 4.8710 in
  • Groove Width
    0.1200 to 0.1250 in

Details

  • Design
    Standard Lugs
  • Housing ID
    4.625 in
  • Material
    Carbon Steel - Phosphate Coating
  • Style
    Axially Installed
  • Type
    Internal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)