Motion
HO-625 STPA
Housing Retaining Ring - 6.250 in Housing Bore, 6.5220 to 6.5380 in Groove Dia, 0.1740 to 0.1820 in Groove Width, Carbon Steel - Phosphate Coating Material
Mi Item #00627089
MFR #HO-625 STPA
Price$42.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housing Retaining Ring - 6.250 in Housing Bore, 6.5220 to 6.5380 in Groove Dia, 0.1740 to 0.1820 in Groove Width, Carbon Steel - Phosphate Coating Material
Mi Item #00627089
MFR #HO-625 STPA

Mfr description
HO-625ST PD RET RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.01/each

Specifications

Dimensions

  • Free Outside Diameter
    6.8150 to 6.9750 in
  • Groove Diameter
    6.5220 to 6.5380 in
  • Groove Width
    0.1740 to 0.1820 in

Details

  • Design
    Standard Lugs
  • Housing ID
    6.250 in
  • Material
    Carbon Steel - Phosphate Coating
  • Style
    Axially Installed
  • Type
    Internal
  • UPC_NO
    72171733798
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)