Motion
HO-675 STPA
Housing Retaining Ring - 6.750 in Housing Bore, 7.0470 to 7.0630 in Groove Dia, 0.1740 to 0.1820 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00627110
MFR #HO-675 STPA
Price$48.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housing Retaining Ring - 6.750 in Housing Bore, 7.0470 to 7.0630 in Groove Dia, 0.1740 to 0.1820 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00627110
MFR #HO-675 STPA

Mfr description
HO-675ST CZ PD RET RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.48/each

Specifications

Dimensions

  • Free Outside Diameter
    7.3650 to 7.5250 in
  • Groove Diameter
    7.0470 to 7.0630 in
  • Groove Width
    0.1740 to 0.1820 in

Details

  • Design
    Standard Lugs
  • Housing ID
    6.750 in
  • Material
    Carbon Steel - Phosphate Coating
  • Style
    Axially Installed
  • Type
    Internal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)