Specifications
Dimensions
- Free Outside Diameter2.5300 to 2.6000 in
- Groove Diameter2.4440 to 2.4560 in
- Groove Width0.0860 to 0.0910 in
Details
- DesignStandard Lugs
- Housing ID2.312 in
- MaterialStainless Steel
- StyleAxially Installed
Overview
Mfr description
HO-231 SS RET RING