Specifications
Dimensions
- Free Outside Diameter2.6720 to 2.7420 in
- Groove Diameter2.5780 to 2.5900 in
- Groove Width0.0860 to 0.0910 in
Details
- DesignStandard Lugs
- Housing ID2.440 in
- MaterialStainless Steel
- StyleAxially Installed
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)