Specifications
Dimensions
- Free Outside Diameter2.7450 to 2.8150 in
- Groove Diameter2.6420 to 2.6540 in
- Groove Width0.0860 to 0.0910 in
Details
- DesignStandard Lugs
- Housing ID2.500 in
- MaterialStainless Steel
- StyleAxially Installed
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)